Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Planon Plano PLABA600 2.0 A-Series Quick Top 3600 Tackle Bag - Forest Green PLABA600

Plano PLABA600 2.0 A-Series Quick Top 3600 Tackle Bag - Forest Green (Discontinued)

  • Mfr # PLABA600
  • Zoro # G503708035
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLABA600
Zoro #
G503708035
UPC #
24099006484
Country of Origin
China

Description

Truly fashionable individuals would love to extend their style sensibilities to the luggage they carry. Your luggage is a reflection of the way you travel, your organizational skills, and your personal taste. Find a variety of luggage styles and designs, choose the best from us.

Features
  • 2.0 A-Series Quick Top 3600 Tackle Bag
  • Molded hard top with water-resistant compartments
  • Impact-resistant waterproof base
  • Heavy-duty hardware and oversized zippers
  • MOLLE attachment points
  • Padded removable shoulder strap
  • Soft faux leather touchpoints
  • Optimized pocket organization
  • Same premium fabric as original A-Series
Specifications
  • Color: Forest Green
  • Stowaway Size: 3600
  • Length: 15.8"
  • Height: 10.2"
  • Weight: 4.85 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.