10430 Down Under Plant Stand 12 Inch- Supports 500 lbs

  • Mfr # 10430
  • Zoro # G404171945
product price: 
$
20.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10430
Zoro #
G404171945
UPC #
641341104301
Country of Origin
China

Description

Virtually invisible no matter what size pot you use the Diameter of the Down Under Plant Stand can be quickly customized by cutting off the ends of its supporting arms. When placed beneath a pot the Down Under Plant Stand " Disappears" and gives the illusion the pot is still sitting on the deck or floor.
  • 12" Stand easily adjusts to pots with a 4 to 12" base.
  • Lifts pots to allow airflow.
  • Improves drainage.
  • Prevents water damage to decks wooden floors and carpets.
  • Easily adjusts to hide under any size pot.
  • Supports up to 500 lbs.
  • 4-Arm Design.
  • Color: Terra Cotta
  • Material: Plastic.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews