This item is Discontinued.

Plantation Products 7010794 1 qt. Liquid Organic All Purpose Plant Food 7010794

This item is Discontinued.

Plantation Products

7010794 1 qt. Liquid Organic All Purpose Plant Food (Discontinued)

Mfr # 7010794
Zoro # G604108123
UPC # 72532332089
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010794
Zoro #
G604108123
UPC #
72532332089
Country of Origin
China

Description

SUPERthrive Plant Food for all plants is a source of plant nutrition derived from oceanic fish. Provides nutrients that strengthen and enhance the vigor of your plants. Suitable for all types of organic gardening including outdoor flowers and vegetable plants, indoor houseplants and bonsai, trees and shrubs.

Specifications
  • Organic: Yes
  • Capacity: 1 qt.
  • Season Use: Multi-Season
  • Coverage Area: 1350 sq. ft.
  • Application Frequency: Monthly
  • Concentrated: No
  • Active Ingredient: Fish Solubles
  • Plant Type: All

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.