P35HFB Windowsill Greenhouse

  • Mfr # 131991

  • Zoro # G403772778


product price:  $30.99
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
131991
Zoro #
G403772778
UPC #
-
Country of Origin
United States

Description

Features
  • Natural Fiber Windowsill Greenhouse
  • 36 Cells
  • Greenhouses are waterproof trays that can be filled to grow gardening plants
  • Each greenhouse comes with a clear dome to trap in humidity and heat to help the seed germinate quicker for indoor starting
  • Size - 5.5 x 22 in.
  • Dimension - 21 L x 10 W x 45 H in.
  • Item Weight - 0.44 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.