Food, Planters Trail Mix, 72 PK
Mfr # KRF00026
Zoro # G4495587
product price: $96.71
/pk 72, $1.34/ea
Free Shipping & Returns
Key Features
Flavor
Tropical Fruit & Nut
Size
2 oz
Snack Food Type
Trail Mix, Nuts & Seeds
Product Type
Trail Mix
Packing Type
Bag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KRF00026
Zoro #
G4495587
UPC #
019320000263
Country of Origin
United States
Dimensions
Size
2 oz
Item Size
2 oz
Details
Flavor
Tropical Fruit & Nut
Snack Food Type
Trail Mix, Nuts & Seeds
Item
Trail Mix
Product Type
Trail Mix
Packing Type
Bag
Features
Contains Dairy, Gluten Free
Items per Pack
72
Packs per Case
1
Contains Dairy
Yes
Gluten Free
Yes
Description
Trail Mix, Packs per Case 1, Product Type Trail Mix, Flavor Tropical Fruit and Nut, Items per Pack 72, Item Size 2 oz, Package Quantity 72
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.