Zoro Homepage

NUT-rition Heart Healthy Mix, 9.75 oz Can

  • Mfr # GEN05957

  • Zoro # G616455017


product price: $13.89
/ea

Key Features

Contains Nuts
Yes
Kosher
Yes
Food Type
Trail Mix, Nuts & Seeds
Packaging Type
Canister
Sugar Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEN05957
Zoro #
G616455017
UPC #
29000059573
Country of Origin
United States

Details

Contains Nuts
Yes
Kosher
Yes
Food Type
Trail Mix, Nuts & Seeds
Packaging Type
Canister
Sugar Free
Yes
Item
Nuts
Flavor
Heart Healthy Mix
Standards
Kosher Certified
Gluten Free
Yes

Description

Deliciously crunchy mix of peanuts, pistachios, pecans, walnuts and hazelnuts with a touch of sea salt keeps you energized, fit and full. Each serving is packed with healthy fats, protein, antioxidants, minerals and vitamins that are essential for robust health. Trans fat and cholesterol-free.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.