Shop PLANTERS
See all product information
Create Account
Nuts, PK 72
- Mfr # GEN00270
- Zoro # G4066019
product price:Â
$
119.99
/pk of 72, $1.67/ea
Free Shipping & Returns
Key Features
Flavor
Nut & Chocolate
Size
2 oz
Snack Food Type
Trail Mix, Nuts & Seeds
Standards
Kosher Certified
Features
Contains Dairy, Contains Nuts, Gluten Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GEN00270
- Zoro #
- G4066019
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 2 oz
Details
- Flavor
- Nut & Chocolate
- Snack Food Type
- Trail Mix, Nuts & Seeds
- Standards
- Kosher Certified
- Features
- Contains Dairy, Contains Nuts, Gluten Free
- Packing Type
- Bag
Description
Nuts, Product Type Nuts, Flavor Nut and Chocolate, Items per Pack 72, Pack Size 144 oz, Item Height 11 3/4 in, Item Size 2 oz, Item Width 9 3/4 in, Item Length 9 3/4 in, Package Type Bag, Package Quantity 72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.