Shop PLANTERS
See all product information
Create Account
Peanuts, Salt, PK36
- Mfr # 810128791809
- Zoro # G614644598
product price:Â
$
44.45
/pk of 36, $1.23/ea
Key Features
Flavor
Salt
Packs per Case
2
Product Type
Salted Peanuts
Package Type
Packet
Pack Size
48 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 810128791809
- Zoro #
- G614644598
- UPC #
- -
- Country of Origin
- United States
- Flavor
- Salt
- Packs per Case
- 2
- Product Type
- Salted Peanuts
- Package Type
- Packet
- Pack Size
- 48 oz
- Items per Pack
- 18
- Item
- Peanuts
- Maximum Storage Temperature
- 92 Degrees F
Dimensions
- Item Height
- 6 3/4 in
- Item Size
- 1.75 oz
- Item Length
- 6 in
- Item Width
- 5 in
- Case Width
- 5 in
- Case Height
- 6 3/4 in
- Pack Height
- 7 in
- Case Size
- 63 oz
- Pack Width
- 5 in
- Pack Length
- 6 in
- Case Length
- 6 in
Description
Peanuts, Packs per Case 2, Pack Width 5 in, Pack Length 6 in, Pack Height 7 in, Product Type Salted Peanuts, Flavor Salt, Maximum Storage Temperature 92 Degrees F, Case Height 6 3/4 in, Case Length 6 in, Case Width 5 in, Items per Pack 18, Pack Size 48 oz, Case Size 63 oz, Item Height 6 3/4 in, Item Size 1.75 oz, Item Width 5 in, Item Length 6 in, Package Type Packet, Package Quantity 36
Restrictions
This item has been restricted from sale in the following states:
AA, AE, AK, AP, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.