Zoro Homepage

Salted Mixed Nuts, 27 oz Canister

  • Mfr # GEN01857

  • Zoro # G816060424


product price: $29.99
/ea

Key Features

Food Type
Trail Mix, Nuts & Seeds
Kosher
Yes
Flavor
Salted Mixed Nuts
Contains Nuts
Yes
Gluten Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEN01857
Zoro #
G816060424
UPC #
29000015166
Country of Origin
United States

Details

Food Type
Trail Mix, Nuts & Seeds
Kosher
Yes
Flavor
Salted Mixed Nuts
Contains Nuts
Yes
Gluten Free
Yes
Sugar Free
Yes
Packaging Type
Canister
Item
Nuts
Standards
Kosher Certified

Description

Salted mix includes cashews, almonds and less than 50% peanuts. Resealable canister.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.