Zoro Homepage

Salted Peanuts, 1.75 oz, PK12

  • Mfr # 07708

  • Zoro # G4495569


product price: $12.89
/pk 12, $1.07/ea

Key Features

Flavor
Salted
Size
1.75 oz
Snack Food Type
Trail Mix, Nuts & Seeds
Ingredients
Peanuts Peanut And/Or Cottonseed Oil Sea Salt
Product Type
Nuts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07708
Zoro #
G4495569
UPC #
029000077089
Country of Origin
United States

Dimensions

Size
1.75 oz
Item Size
1.75 oz

Details

Flavor
Salted
Snack Food Type
Trail Mix, Nuts & Seeds
Item
Nuts
Ingredients
Peanuts Peanut And/Or Cottonseed Oil Sea Salt
Product Type
Nuts
Standards
Kosher Certified
Features
Contains Nuts, Gluten Free, Sugar Free, Vegan
Packing Type
Pack
Packs per Case
1
Items per Pack
12

Description

Nuts, Packs per Case 1, Product Type Nuts, Flavor Salted, Items per Pack 12, Item Size 1.75 oz, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.