Zoro Homepage

Salted Peanuts, 2 oz Packet, 144PK

  • Mfr # GEN00360

  • Zoro # G015509724


product price: $123.99
/pk 144, $0.86/ea
Free Shipping & Returns

Key Features

Vegan
No
Sugar Free
No
Food Type
Trail Mix, Nuts & Seeds
Gluten Free
No
Contains Nuts
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEN00360
Zoro #
G015509724
UPC #
-
Country of Origin
United States

Details

Vegan
No
Sugar Free
No
Food Type
Trail Mix, Nuts & Seeds
Gluten Free
No
Contains Nuts
Yes
Flavor
Salted Peanuts
Item
Nuts
Kosher
Yes
Packaging Type
Packet
Non-GMO
No

Description

Delicious, premium roasted peanuts are cholesterol-free. Don't settle for just any snack. Satisfy your mid-day hunger pains with a pouch of Planters Salted Peanuts. These nuts are crunchy, flavorful and a healthier alternative.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.