Zoro Homepage

Trail Mix, Nutty, Sweet, 6 oz, Bag

  • Mfr # 451995

  • Zoro # G213789928


product price: $6.79
/ea
Sold in multiples of 12 for $81.48

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451995
Zoro #
G213789928
UPC #
29000010062
Country of Origin
United States

Description

Planters Trail Mix, Bag, Net Content: 6 oz, Flavor: Nutty, Sweet, Nutritional Information: 150 Calories, 9 g Total Fat, 1.5 g Saturated Fat, 5 mg Sodium, 13 g Total Carbohydrate, 8% Dietary Fiber, 10 g Sugar, 4 g Protein, 0% Vitamin A, 0% Vitamin C, 2% Calcium and 4% Iron, Ingredients: Almonds, Artificial Color, Artificial Flavors, Blue 1, Blue 2 Lake, Blue 2, Chocolate, Cocoa Butter, Coloring Includes Blue 1 Lake, Confectioner's Glaze Lac-Resin, Corn Syrup, Cornstarch, Dextrin, Dried Cranberries, Gum Acacia., Gum Arabic, High Oleic Sunflower Oil, Lactic Acid, Lactose, Less Than 1% of Corn Syrup, MandM's Peanut Chocolate Candies Milk Chocolate Sugar, Milkfat, Natural Flavor, Nonfat Dry Milk, Nonfat Yogurt Powder Cultured Whey From Milk, Palm and Palm Kernel Oil, Peanut Oil, Peanuts, Peanuts, Peanuts, Raisins, Raisins, Red 40, Red 40 Lake, Salt, Sea Salt, Skim Milk, Skim Milk, Soy Lecithin, Soy Lecithin, Soybean Oil, Sugar, Sugar, Sweet Whey Powder, Yellow 5, Yellow 5 Lake, Yellow 6, Yellow 6 Lake, Yogurt Covered Raisins Yogurt Coating Sugar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.