Zoro Homepage

Pretend Play Tool Belt and Wooden Tool Set

  • Mfr # 3485

  • Zoro # G921734616


product price: $34.79
/ea

Key Features

Includes
1 Hammer, 1 Screw, 1 Nut, 1 Screwdriver, 1 Wrench, 1 Level, 1 Bag
Recommended Grade
Grade PK+
Recommended Age
3+ years
Color
Natural
Material
70%- Wood,25%-Fabric,5%-Plastic( NYLON 6 )
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3485
Zoro #
G921734616
UPC #
-
Country of Origin
Thailand

Details

Includes
1 Hammer, 1 Screw, 1 Nut, 1 Screwdriver, 1 Wrench, 1 Level, 1 Bag
Recommended Grade
Grade PK+
Recommended Age
3+ years
Color
Natural
Material
70%- Wood,25%-Fabric,5%-Plastic( NYLON 6 )

Description

Ignite creativity and inspire hands-on play with the PlanToys Pretend Play Tool Belt and Wooden Tool Set. This delightful set includes a hammer, wrench, screwdriver, level, nut, and bolt-all perfectly sized to fit in the handy hip belt bag for on-the-go pretend repairs and construction projects. Children can role-play fixing things around their imaginary home or building their dream boat, developing fine and gross motor skills while nurturing their imagination and interest in carpentry. Compatible with other PlanToys construction sets, this eco-friendly set is sustainably crafted in Thailand using chemical-free rubberwood, formaldehyde-free glue, organic pigments, and water-based dyes-making it a safe, durable, and educational toy for little builders.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.