Zoro Homepage

Pretend Play Vet Toy Set

  • Mfr # 3490

  • Zoro # G021734721


product price: $47.99
/ea

Key Features

Recommended Age
3+ years
Recommended Grade
Grade PK+
Color
Assorted
Includes
1 Vaccine, 1 Heart Headphone, 1 Thermometer, 1 Syringe, 1 Collar, 1 Bandage, 2 X-Ray Films, 1 Bag
Material
60%-Fabric,33%-Wood,4%-Plastic (NYLON 6 ),2%-Paper,1%-Elastic(NBR)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3490
Zoro #
G021734721
UPC #
-
Country of Origin
Thailand

Details

Recommended Age
3+ years
Recommended Grade
Grade PK+
Color
Assorted
Includes
1 Vaccine, 1 Heart Headphone, 1 Thermometer, 1 Syringe, 1 Collar, 1 Bandage, 2 X-Ray Films, 1 Bag
Material
60%-Fabric,33%-Wood,4%-Plastic (NYLON 6 ),2%-Paper,1%-Elastic(NBR)

Description

Nurture empathy and compassion with the PlanToys Pretend Play Vet Toy Set. Designed to inspire children to care for their beloved pets and stuffed animals, this realistic vet kit encourages imaginative role-play as a veterinarian. The set includes essential medical tools-a vaccine, stethoscope, thermometer, syringe, collar, bandage, and two X-ray films-along with a convenient vet travel bag for easy storage and on-the-go care. Perfect for little animal lovers, this set helps develop nurturing skills while providing hours of fun. Sustainably crafted in Thailand from chemical-free rubberwood, formaldehyde-free glue, organic pigments, and water-based dyes, it’s a safe, eco-friendly choice for your child’s playroom.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.