Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rainbow Dancing Alligator Wooden Pull Toy

  • Mfr # 1416

  • Zoro # G521734979


product price: $41.15
/ea

Key Features

Recommended Age
12+ months
Material
91%-Wood,2%-Metal,1%-Elastic(NBR),5%-Rubber(NR)1%-Rope(Cotton)
Color
Assorted
Recommended Grade
Grade PK+
Includes
1 Alligator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1416
Zoro #
G521734979
UPC #
-
Country of Origin
Thailand

Details

Recommended Age
12+ months
Material
91%-Wood,2%-Metal,1%-Elastic(NBR),5%-Rubber(NR)1%-Rope(Cotton)
Color
Assorted
Recommended Grade
Grade PK+
Includes
1 Alligator

Description

The PlanToys Rainbow Dancing Alligator is an engaging wooden pull toy designed especially for toddlers. As your little one pulls it along, the alligator’s head and tail move up and down, accompanied by a delightful click-clack sound that adds excitement to every step. Beyond fun, this vibrant toy introduces toddlers to color recognition, featuring bright rainbow colors that captivate and encourage early learning through play. Perfect for supporting gross motor skills, it helps develop balance, coordination, and muscle strength as children walk and pull their new colorful companion. Crafted from eco-friendly PlanWood-a sustainable material made from recycled rubberwood and sawdust-this toy is both durable and safe. Finished with water-based paints and non-toxic, formaldehyde-free, e-zero glue, the Rainbow Dancing Alligator is a baby-friendly choice for families who value safe, environmentally conscious play for children 12 months and up.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.