
Wooden Baby Key Rattle and Teether
Mfr # 5217
Zoro # G221734040
product price: $21.15
/eaKey Features
Includes
1 Key Rattle
Recommended Age
0-6 months
Material
90%-Wood,5%-Rope(Polyester),5%-Rubber(NR)
Recommended Grade
Grade PK
Color
Assorted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5217
Zoro #
G221734040
UPC #
-
Country of Origin
Thailand
Details
Includes
1 Key Rattle
Recommended Age
0-6 months
Material
90%-Wood,5%-Rope(Polyester),5%-Rubber(NR)
Recommended Grade
Grade PK
Color
Assorted
Description
Bright, colorful, and perfectly sized for little hands, the PlanToys Wooden Baby Key Rattle and Teether is designed to delight and engage your baby. The lightweight wooden keys are easy to grip, shake, and chew-helping to strengthen fine motor skills while soothing teething gums. A gentle rattle sound stimulates auditory senses and supports concentration, while vibrant organic pigments capture your child’s attention. The flexible ring makes it easy to clip onto strollers, carriers, or clothing for on-the-go fun (clip not included). Sustainably crafted in Thailand from chemical-free rubberwood, formaldehyde-free glue, organic pigments, and water-based dyes, this eco-friendly toy is as safe for your baby as it is for the planet.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.