Shop PLANTOYS
See all product information
Create Account
Wooden Doll Family, Light Skin Tone & Blonde Hair
- Mfr # 7415
- Zoro # G421734376
product price:Â
$
32.99
/ea
Key Features
Material
70%-Fabric,15%-Wood,5%-Yarn,5% -Rope(Polyester),2.5%- Copper,2.5%-Plastic(PVC)
Color
Assorted
Recommended Age
3+ years
Recommended Grade
Grade PK+
Includes
1 Dad, 1 Mom, 1 Boy, 1 Girl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7415
- Zoro #
- G421734376
- UPC #
- -
- Country of Origin
- Thailand
- Material
- 70%-Fabric,15%-Wood,5%-Yarn,5% -Rope(Polyester),2.5%- Copper,2.5%-Plastic(PVC)
- Color
- Assorted
- Recommended Age
- 3+ years
- Recommended Grade
- Grade PK+
- Includes
- 1 Dad, 1 Mom, 1 Boy, 1 Girl
Description
The PlanToys Doll Family with light complexion and blonde or brown hair is an ideal addition to any child’s dollhouse or action figure collection. Designed to a 1:12 scale, these four wooden figures fit perfectly with PlanToys dollhouses and accessories. Each doll features a wooden head and body with flexible wire arms and legs, making them easy to pose and perfect for imaginative play. The set includes a diverse range of ages from child to adult and represents inclusive pronouns-two figures with he/him and they/them, and two with she/her and they/them. Crafted sustainably in Thailand using chemical-free rubberwood, formaldehyde-free glue, organic pigments, and water-based dyes, this doll family encourages eco-friendly and creative play.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.