Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wooden Pretend Play Doctor Set

  • Mfr # 3451

  • Zoro # G321735220


product price: $54.79
/ea

Key Features

Includes
1 Pressure Gauge, 1 Thermometer, 1 Heart Headphone, 1 Syringe, 1 Hammer, 1 Bag
Recommended Grade
Grade PK+
Recommended Age
3+ years
Color
Assorted
Material
50%-Wood,48%-Fabric,1.5% Rope(Cotton),0.5% Elastic(NBR)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3451
Zoro #
G321735220
UPC #
-
Country of Origin
Thailand

Details

Includes
1 Pressure Gauge, 1 Thermometer, 1 Heart Headphone, 1 Syringe, 1 Hammer, 1 Bag
Recommended Grade
Grade PK+
Recommended Age
3+ years
Color
Assorted
Material
50%-Wood,48%-Fabric,1.5% Rope(Cotton),0.5% Elastic(NBR)

Description

Spark your child’s imagination and nurture their caring nature with this realistic wooden doctor kit, designed for aspiring little doctors, nurses, and caregivers. This 6-piece medical tool set includes a stethoscope, thermometer, syringe, reflex hammer, blood pressure cuff with squeezable pump, and a sturdy red fabric doctor bag, all perfectly sized for small hands to encourage interactive role-play. As children care for dolls, pets, or loved ones, they develop empathy, communication, and social skills while enhancing fine motor control and hand-eye coordination. Beyond imaginative fun, this set supports emotional intelligence, teamwork, and cognitive growth. Crafted sustainably in Thailand from chemical-free rubberwood and finished with non-toxic organic pigments and water-based dyes, it is a safe, eco-friendly, and award-winning choice for nurturing both your child and the planet.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.