Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wooden Sensory Blocks, 6-Piece Set

  • Mfr # 5257

  • Zoro # G021735148


product price: $27.89
/ea

Key Features

Recommended Grade
Grade PK+
Includes
6 Sensory Blocks
Material
95%-Wood,3%-Plastic(ACRYLIC),1%-Felt,1%-Fabric
Color
Assorted
Recommended Age
12+ months
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5257
Zoro #
G021735148
UPC #
-
Country of Origin
Thailand

Details

Recommended Grade
Grade PK+
Includes
6 Sensory Blocks
Material
95%-Wood,3%-Plastic(ACRYLIC),1%-Felt,1%-Fabric
Color
Assorted
Recommended Age
12+ months

Description

Spark curiosity and exploration with the PlanToys Wooden Sensory Blocks set. This engaging set includes six blocks-two visual, two auditory, and two tactile-designed to stimulate your child’s senses of sight, sound, and touch. Perfect for parent-guided play, these blocks encourage early sensory development and kinesthetic learning while keeping little ones captivated. Sustainably crafted in Thailand from chemical-free rubberwood, formaldehyde-free glue, organic pigments, and water-based dyes, the Wooden Sensory Blocks are a safe, eco-friendly choice for playful learning at home.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.