Zoro Homepage

ELARA 60 WS FOR FOCUS. NO HEADSET

  • Mfr # 212952-401

  • Zoro # G709851184


product price: $74.99
/ea

Key Features

Features
Answer Call, End Call, Mute, Volume Control
Standards
TAA Compliant
Compatibility
Plantronics Headsets: Voyager Series, Blackwire Series
Microphone
Yes
Input Voltage
120V AC, 230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212952-401
Zoro #
G709851184
UPC #
017229166875
Country of Origin
China

Details

Features
Answer Call, End Call, Mute, Volume Control
Standards
TAA Compliant
Compatibility
Plantronics Headsets: Voyager Series, Blackwire Series
Microphone
Yes
Input Voltage
120V AC, 230V AC
Headphone
Yes
Item
Speakerphone

Description

Mobile first design- Multi-coil wireless and corded mobile phone charging options- Headset integration- Built-in speaker phone- Optional handset- Dedicated Microsoft Teams button- Supports advance headset features- Smartphone viewing plate- Streaming media- Kensington lock- Customize and update

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.