Desiccator, Amber, 12 Inx 12 In x 12 In
- Mfr # 860-CGA
- Zoro # G9517262
product price:Â
$
458.99
/ea
Free Shipping & Returns
Key Features
Overall Height
12 in
Overall Length
12 in
Overall Width
12 in
For Use With
Light Sensitive Materials
Color
Amber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 860-CGA
- Zoro #
- G9517262
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Desiccator
- For Use With
- Light Sensitive Materials
- Color
- Amber
- Material
- 304 Stainless Steel
Dimensions
- Overall Height
- 12 in
- Overall Length
- 12 in
- Overall Width
- 12 in
Description
Desiccator, Overall Height 12 in, Overall Length 12 in, Overall Width 12 in, Color Amber, For Use With Light Sensitive Materials
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.