Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32 Lm - 316 Stainless Housing

  • Mfr # PLADL-SS-RGB

  • Zoro # G413338810


product price: $29.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLADL-SS-RGB
Zoro #
G413338810
UPC #
850034357409
Country of Origin
China

Description

Super compact and indirect, yet bright and efficient lighting for passageways, steps, or compartments make these LED lights ideal. The curved reflector design directs light downward, therefore eliminating any glare effect and maximizing your illumination while only protruding 3/8in.Light Style: Step LightHousing Material: 316 Stainless SteelDraw: 140mA @ 12VDCVoltage: 12VDCLumens: 32 61Lx @ 1 ft.Viewable Angle: 150 degreesFixture Dimensions: 7/8in dia.Mounting Style: Press fitRequired Cutout: 5/8in dia. with 1-1/4in bulkhead clearanceFinished Clearance: 3/8inWiring: Two-conductor, 20-gauge marine grade 9ft. cable suppliedEnvironment: Prolonged Marine; Waterproof & Submersible IP68 ratedWarranty: Limited Lifetime

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.