Zoro Homepage

X2-Series Led Light Bar - 12In - White Housing

  • Mfr # PLAX2-12-WHT

  • Zoro # G313338842


product price: $349.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLAX2-12-WHT
Zoro #
G313338842
UPC #
850034357775
Country of Origin
China

Description

X2-Series LED White Housing 12 Light Bar! The Best Light Bar for Center Console Boats!Isolated Dissimilar Metals. Amazing Beam Pattern with Minimum Reflection on Bow. Pressed Fit Assembly = Less Fasteners. Extended Power Wire for Easy Installation. FEATURES:Optimal Beam Pattern to Reduce Bow ReflectionIntegrated Temperature Control System TCS10 degrees Spot Beam 24 X 5W OSRAM LEDS8.6A @ 12VDC / 4.2A @ 24VDC932VDC InputHigh Lux - High Output10,080 Lumens 120W MAX @ 32VDurable Scratch Resistant High Impact Polycarbonate Lens IP67 Rated9FT Power Wire6000K Cool White New Design to Improve Aerodynamics Noise Reducers are Not RequiredChrome Coated Stainless Hardware to Eliminate Dissimilar Metal Max Distance 3,973FTBlacked Out Design Extruded 6063 Aluminum Body 50,000 Hours or 5 Years of Continuous UseOver / Under and Reverse Polarity ProtectionVHF and AIS Safe Protected Against Electromagnetic EMC & Radio Frequency Interference RFIOperating Temp: -40 degreesF- +145 degreesFMILF810-STD 8.6G Vibration Compliant INCLUDES: 2 Chrome Coated Mounting BracketsChrome Coated Stainless Steel HardwareCopper Tinned Marine Grade Extended Power Wire - 9ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.