This item is Discontinued.

Plaskolite Plaskolite 11G0018A 10 Count 18 in. x 24 in. Acrylic Safety Glazing - Pack of 10 11G0018A

Plaskolite 11G0018A 10 Count 18 in. x 24 in. Acrylic Safety Glazing - Pack of 10 (Discontinued)

  • Mfr # 11G0018A
  • Zoro # G404054200
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11G0018A
Zoro #
G404054200
UPC #
74507622010
Country of Origin
China

Description

  • Glazing
  • 20 times stronger than glass
  • Excellent weatherability and insulating properties
  • Lightweight for easy handling
  • Easy to cut
  • Shatter resistant
  • 10 year non-yellowing guarantee
  • Coated for UV stabilization
  • Prism White
  • 18" x 24"
  • Length: 24
  • Width: 18
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.