Zoro Homepage

Safety Sheet, 24 in L, 18 in W, 0.093 in Thick, Clear

  • Mfr # 1PC1824A

  • Zoro # G814149268


product price: $27.35
/ea
Sold in multiples of 6 for $164.10

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
0.093 in
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PC1824A
Zoro #
G814149268
UPC #
74507993233
Country of Origin
United States

Dimensions

Plastic Thickness
0.093 in

Details

Plastic Material
Polycarbonate
Color
Clear

Description

Use for added security in place of glass in storm doors or windows, garage door windows, sunroom/patio windows, vehicles RVs and motorcycles, machine guards, outdoor sign covers or light covers. 250X stronger than glass, virtually unbreakable and resists yellowing for long life. Blocks harmful UV rays to save energy. Cut with hand, jig, saber or circular saw using fine tooth, hollow ground blades. Clean easily with soft cloth or sponge and mild soap or detergent in lukewarm water. Meets BOCA 21-41, ICBO ER-3286, SBBCI 9592A and ANSI Z97.1-84 teat report #417613 building standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.