Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plasmaglow PlasmaGlow 10024 15in. Neon GloStix Tube - PURPLE 10024

PlasmaGlow 10024 15in. Neon GloStix Tube - PURPLE (Discontinued)

  • Mfr # 10024
  • Zoro # G504026954
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10024
Zoro #
G504026954
UPC #
685233100248
Country of Origin
China

Description

Neon GloStix tubes can be used to highlight almost any car, truck, or boat. Mount them under seats, under the dash, in the trunk, in speaker boxes, or anywhere imaginable! Neon GloStix tubes give a classic 360 degree neon glow. A high-output transformer is built-in to the tube so there is no extra wiring and an easy installation. The tube can be plugged directly into a cigarette lighter plug, or can be hard-wired for permanent installation. Rated for Interior or Exterior Use. GloStix Tubes are sealed in a high-impact Lexan tube for guaranteed durability.
-Compact Neon Tube Design
-360 Degree Glow Lights up Large Areas
-Brings High-End Lighting to Your Ride
-Looks Great with Car Audio Equipment
  • Length: 22.5
  • Height: 4.25
  • Width: 2
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.