Air Actuatd Ball Valve, CPVC, 3", Fkm, Sockt
Mfr # ABRA300VS-CP
Zoro # G0758252
product price: $2,220.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
3"
Body Material
CPVC
Body Style
2-Way
Handle Type
Actuator
Ball Valve Basic Body Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABRA300VS-CP
Zoro #
G0758252
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
3"
Details
Body Material
CPVC
Body Style
2-Way
Handle Type
Actuator
Item
Air Actuatd Ball Valve,CPVC,3",Fkm,Sockt
Ball Valve Basic Body Material
Plastic
Connection Type
socket
Standard
ASTM B117-73
Valve Structure
Ball
Description
Air Actuatd Ball Valve,CPVC,3 In.,Fkm,Sockt
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.