Air Actuatd Ball Valve, CPVC, 3/8", Fkm, Npt

  • Mfr # ABVA037VT-CP

  • Zoro # G0757990


product price:  $681.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/8"
Body Material
CPVC
Body Style
2-Way
Standard
NEMA 4X
Max. Pressure
80 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ABVA037VT-CP
Zoro #
G0757990
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/8"

Details

Body Material
CPVC
Body Style
2-Way
Standard
NEMA 4X
Max. Pressure
80 psi
Item
Air Actuatd Ball Valve,CPVC,3/8",Fkm,Npt
Ball Valve Basic Body Material
Plastic
Valve Structure
Ball
Handle Type
Actuator
Connection Type
Threaded

Description

Air Actuatd Ball Valve,CPVC,3/8 In.,Fkm,Npt

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.