Air Actuatd Ball Vlve, PVC, 1-1/4", Ep, Sock
Mfr # ABRA125EPS-PV
Zoro # G0757869
product price:Â $672.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
1 1/4"
Body Material
PVC
Body Style
2-Way
Ball Valve Basic Body Material
Plastic
Ball Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ABRA125EPS-PV
Zoro #
G0757869
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
1 1/4"
Details
Body Material
PVC
Body Style
2-Way
Ball Valve Basic Body Material
Plastic
Item
Air Actuatd Ball Vlve,PVC,1-1/4",Ep,Sock
Ball Material
Thermoplastic
Connection Type
socket
Max. Pressure
50 psi
Valve Structure
Ball
Handle Type
Actuator
Seat Material
PTFE
Description
Air Actuatd Ball Vlve,PVC,1-1/4 In.,Ep,Sock
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.