Air Actuatd Ball Vlve, PVC, 1-1/4", V, Sockt
Mfr # ABRA125VS-PV
Zoro # G0757808
product price:Â $821.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
1 1/4"
Body Material
PVC
Body Style
2-Way
Seat Material
PTFE
Connection Type
socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ABRA125VS-PV
Zoro #
G0757808
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
1 1/4"
Details
Body Material
PVC
Body Style
2-Way
Seat Material
PTFE
Connection Type
socket
Item
Air Actuatd Ball Vlve,PVC,1-1/4",V,Sockt
Handle Type
Actuator
Max. Pressure
50 psi
Ball Material
Thermoplastic
Valve Structure
Ball
Ball Valve Basic Body Material
Plastic
Description
Air Actuatd Ball Vlve,PVC,1-1/4 In.,V,Sockt
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.