Air Actuatd Ball Vlve, PVC, 3/8", Fkm, Sockt

  • Mfr # ABVA037VS-PV

  • Zoro # G0757729


product price:  $473.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/8"
Body Material
PVC
Body Style
2-Way
Ball Valve Basic Body Material
Plastic
Max. Pressure
80 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ABVA037VS-PV
Zoro #
G0757729
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/8"

Details

Body Material
PVC
Body Style
2-Way
Item
Air Actuatd Ball Vlve,PVC,3/8",Fkm,Sockt
Ball Valve Basic Body Material
Plastic
Max. Pressure
80 psi
Handle Type
Actuator
Connection Type
socket
Valve Structure
Ball
Standard
NEMA 4X

Description

Air Actuatd Ball Vlve,PVC,3/8 In.,Fkm,Sockt

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.