Air Actuated Ball Valve, CPVC, 2", Fkm, Npt
Mfr # ABRA200VT-CP
Zoro # G0758042
product price: $967.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
2"
Body Material
CPVC
Body Style
2-Way
Connection Type
Threaded
Ball Valve Basic Body Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABRA200VT-CP
Zoro #
G0758042
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
2"
Details
Body Material
CPVC
Body Style
2-Way
Connection Type
Threaded
Ball Valve Basic Body Material
Plastic
Ball Material
Thermoplastic
Valve Structure
Ball
Seat Material
PTFE
Max. Pressure
50 psi
Handle Type
Actuator
Item
Air Actuated Ball Valve,CPVC,2",Fkm,Npt
Description
Air Actuated Ball Valve,CPVC,2 In.,Fkm,Npt
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.