Zoro Homepage

Air Actuated Ball Valve, CPVC, 3", Ep, Sockt

  • Mfr # ABRA300EPS-CP

  • Zoro # G0758298


product price: $1,956.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3"
Body Material
CPVC
Body Style
2-Way
Valve Structure
Ball
Standard
ASTM B117-73
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABRA300EPS-CP
Zoro #
G0758298
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3"

Details

Body Material
CPVC
Body Style
2-Way
Valve Structure
Ball
Standard
ASTM B117-73
Connection Type
socket
Ball Valve Basic Body Material
Plastic
Item
Air Actuated Ball Valve,CPVC,3",Ep,Sockt
Handle Type
Actuator

Description

Air Actuated Ball Valve,CPVC,3 In.,Ep,Sockt

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.