Zoro Homepage

Air Actuated Ball Valve, PVC, 3", Ep, Npt

  • Mfr # ABRA300EPT-PV

  • Zoro # G2806461


product price: $1,110.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3"
Body Material
PVC
Body Style
2-Way
Connection Type
Threaded
Valve Structure
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABRA300EPT-PV
Zoro #
G2806461
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3"

Details

Body Material
PVC
Body Style
2-Way
Connection Type
Threaded
Valve Structure
Ball
Standard
ASTM B117-73
Item
Air Actuated Ball Valve,PVC,3",Ep,Npt
Ball Valve Basic Body Material
Plastic
Handle Type
Actuator

Description

Air Actuated Ball Valve,PVC,3 In.,Ep,Npt

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.