Air Actuated Ball Valve, PVC, 3", Fkm, Npt
Mfr # ABRA300VT-PV
Zoro # G2806233
product price:Â $1,149.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
3"
Body Material
PVC
Body Style
2-Way
Valve Structure
Ball
Standard
ASTM B117-73
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ABRA300VT-PV
Zoro #
G2806233
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
3"
Details
Body Material
PVC
Body Style
2-Way
Valve Structure
Ball
Item
Air Actuated Ball Valve,PVC,3",Fkm,Npt
Standard
ASTM B117-73
Ball Valve Basic Body Material
Plastic
Connection Type
Threaded
Handle Type
Actuator
Description
Air Actuated Ball Valve,PVC,3 In.,Fkm,Npt
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.