Air Actuated Ball Valve, PVC, 4", Fkm/Sockt
Mfr # ABRA400VS-PV
Zoro # G0757957
product price: $1,412.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
4"
Body Material
PVC
Body Style
2-Way
Standard
ASTM B117-73
Ball Valve Basic Body Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABRA400VS-PV
Zoro #
G0757957
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
4"
Details
Body Material
PVC
Body Style
2-Way
Item
Air Actuated Ball Valve,PVC,4",Fkm/Sockt
Standard
ASTM B117-73
Ball Valve Basic Body Material
Plastic
Valve Structure
Ball
Connection Type
socket
Handle Type
Actuator
Description
Air Actuated Ball Valve,PVC,4 In.,Fkm/Sockt
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.