Air Actuated Ball Vlve, PVC, 3/8", Ep, Sockt
Mfr # ABVA037EPS-PV
Zoro # G0757738
product price: $473.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
3/8"
Body Material
PVC
Body Style
2-Way
Handle Type
Actuator
Connection Type
socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABVA037EPS-PV
Zoro #
G0757738
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
3/8"
Details
Body Material
PVC
Body Style
2-Way
Handle Type
Actuator
Connection Type
socket
Ball Valve Basic Body Material
Plastic
Valve Structure
Ball
Standard
NEMA 4X
Item
Air Actuated Ball Vlve,PVC,3/8",Ep,Sockt
Max. Pressure
80 psi
Description
Air Actuated Ball Vlve,PVC,3/8 In.,Ep,Sockt
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.