Air x Spring Valve, CPVC, 1/2", Fkm, Npt
Mfr # ABVS050VT-CP
Zoro # G0758709
product price: $912.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
1/2"
Body Material
CPVC
Body Style
2-Way
Connection Type
Threaded
Ball Valve Basic Body Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ABVS050VT-CP
Zoro #
G0758709
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
1/2"
Details
Body Material
CPVC
Body Style
2-Way
Connection Type
Threaded
Ball Valve Basic Body Material
Plastic
Max. Pressure
80 psi
Standard
NEMA 4X
Item
Air x Spring Valve,CPVC,1/2",Fkm,Npt
Valve Structure
Ball
Description
Air x Spring Valve,CPVC,1/2 In.,Fkm,Npt
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.