Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air x Spring Valve, PVC, 1", Fkm, Npt

  • Mfr # ABVS100VT-PV

  • Zoro # G0758359


product price: $688.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Body Material
PVC
Body Style
2-Way
Valve Structure
Ball
Max. Pressure
80 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABVS100VT-PV
Zoro #
G0758359
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1"

Details

Body Material
PVC
Body Style
2-Way
Valve Structure
Ball
Max. Pressure
80 psi
Connection Type
Threaded
Ball Valve Basic Body Material
Plastic
Item
Air x Spring Valve,PVC,1",Fkm,Npt
Standard
NEMA 4X

Description

Air x Spring Valve,PVC,1 In.,Fkm,Npt

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.