Zoro Homepage

Air x Spring Valve, PVC, 2", Ep, Socketket

  • Mfr # ABRS200EPS-PV

  • Zoro # G0758620


product price: $1,242.99
/ea
Free Shipping & Returns

Key Features

Body Material
PVC
Valve Structure
Ball
Body Style
2-Way
Ball Material
Thermoplastic
Connection Type
socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABRS200EPS-PV
Zoro #
G0758620
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2"

Details

Item
Air Amplifier Kit,w/Drying System
Body Material
PVC
Valve Structure
Ball
Body Style
2-Way
Ball Material
Thermoplastic
Connection Type
socket
Seat Material
PTFE
Ball Valve Basic Body Material
Plastic
Max. Pressure
80 psi

Description

Air x Spring Valve,PVC,2 In.,Ep,Socketket

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.