Air x Spring Valve, PVC, 3/4", Ep, Npt
Mfr # ABVS075EPT-PV
Zoro # G0758340
product price: $865.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
3/4"
Body Material
PVC
Body Style
2-Way
Max. Pressure
80 psi
Ball Valve Basic Body Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABVS075EPT-PV
Zoro #
G0758340
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
3/4"
Details
Body Material
PVC
Body Style
2-Way
Max. Pressure
80 psi
Ball Valve Basic Body Material
Plastic
Connection Type
Threaded
Standard
NEMA 4X
Valve Structure
Ball
Item
Air x Spring Valve,PVC,3/4",Ep,Npt
Description
Air x Spring Valve,PVC,3/4 In.,Ep,Npt
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.