Zoro Homepage

Air x Spring Valve, PVC, 3/8", Ep, Socket

  • Mfr # ABVS037EPS-PV

  • Zoro # G0758471


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/8"
Body Material
PVC
Body Style
2-Way
Connection Type
socket
Ball Valve Basic Body Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABVS037EPS-PV
Zoro #
G0758471
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/8"

Details

Body Material
PVC
Body Style
2-Way
Item
Air x Spring Valve,PVC,3/8",Ep,Socket
Connection Type
socket
Ball Valve Basic Body Material
Plastic
Standard
NEMA 4X
Valve Structure
Ball
Max. Pressure
80 psi

Description

Air x Spring Valve,PVC,3/8 In.,Ep,Socket

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.