Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Wall Sight, 1-1/2 In. Flange, Poly

  • Mfr # GYW150V-PP

  • Zoro # G3993595


product price: $595.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2 in
Connection Type
Wafer-Style Flange
Connection Material
Polypropylene
Sight Material
Acrylic/Pyrex
Sight Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GYW150V-PP
Zoro #
G3993595
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 1/2 in
Sight Length
2 1/2 in
Overall Length
4.5 in
Maximum Flange Inside Diameter
1 9/16 in
Wafer Assembly Diameter
3 3/8 in
Bolt Length
7 in
Wafer Assembly Length
4 1/2 in
Bolt Thread Size
1/2"-13
Flange Thickness
11/16 in

Details

Item
Double Wall Sight Flow Indicator
Connection Type
Wafer-Style Flange
Connection Material
Polypropylene
Sight Material
Acrylic/Pyrex
Max. Pressure
150 psi
Seal Material
Viton
Temp. Range
32 Degrees F to 180 Degrees F
Bolt Material
Stainless Steel
Mounting Orientation
Horizontal, Vertical
Includes Mounting Hardware
No
Maximum Operating Pressure
155 psi
Minimum Operating Temperature
40 Degrees F
Standards
ANSI
Flow Direction
Any Direction
Window Material
Acrylic
Maximum Operating Temperature
180 Degrees F
Number of Bolts
4
Body Material
Polypropylene
For Fluid Type
Ultra-Pure Liquids
Resistance Properties
Corrosion Resistant, Ultraviolet Resistant
Number of Walls
Double

Description

Double Wall Sight Flow Indicator, Body Material Polypropylene, Number of Walls Double, Connection Type Wafer-Style Flange, Connection Thread Size Not Applicable, Thread Gender Not Applicable, Thread Type Not Applicable, Pipe Size 1 1/2 in, Maximum Operating Pressure 155 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Mounting Orientation Horizontal, Vertical, Overall Length 4.5 in, Window Material Acrylic, Seal Material Viton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.