Zoro Homepage

Double Wall Sight, 1-1/2 In. Flange, PVC

  • Mfr # GYW150V-PV

  • Zoro # G3940982


product price: $536.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2 in
Connection Type
Wafer-Style Flange
Connection Material
PVC
Sight Material
Acrylic/Pyrex
Sight Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GYW150V-PV
Zoro #
G3940982
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 1/2 in
Sight Length
2 1/2 in
Overall Length
4.5 in
Wafer Assembly Length
4 1/2 in
Bolt Length
7 in
Maximum Flange Inside Diameter
1 9/16 in
Wafer Assembly Diameter
3 3/8 in
Bolt Thread Size
1/2"-13
Flange Thickness
11/16 in

Details

Item
Double Wall Sight Flow Indicator
Connection Type
Wafer-Style Flange
Connection Material
PVC
Sight Material
Acrylic/Pyrex
Max. Pressure
140 psi
Seal Material
Viton
Bolt Material
Stainless Steel
Temp. Range
32 Degrees F to 140 Degrees F
Number of Walls
Double
Standards
ANSI
Body Material
PVC
Flow Direction
Any Direction
For Fluid Type
Ultra-Pure Liquids
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
40 Degrees F
Window Material
Acrylic
Number of Bolts
4
Resistance Properties
Corrosion Resistant, Ultraviolet Resistant
Includes Mounting Hardware
No
Mounting Orientation
Horizontal, Vertical
Maximum Operating Pressure
140 psi

Description

Double Wall Sight Flow Indicator, Body Material PVC, Number of Walls Double, Connection Type Wafer-Style Flange, Connection Thread Size Not Applicable, Thread Gender Not Applicable, Thread Type Not Applicable, Pipe Size 1 1/2 in, Maximum Operating Pressure 140 psi, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 40 Degrees F, Mounting Orientation Horizontal, Vertical, Overall Length 4.5 in, Window Material Acrylic, Seal Material Viton, Flow Direction Any Direction

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.