Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Wall Sight, 1 In. FNPT, Poly

  • Mfr # GY100V-PP

  • Zoro # G3944841


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 in
Connection Type
Pipe Threads
Connection Material
Polypropylene
Sight Material
Acrylic/Pyrex
Sight Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GY100V-PP
Zoro #
G3944841
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 in
Sight Length
2 1/4 in
Overall Length
5.3 in
Outside Diameter
3 in
Window Diameter
1 3/4 in
Bolt Circle Diameter
1 3/4 in
Connection Thread Size
1 in

Details

Item
Double Wall Sight Flow Indicator
Connection Type
Pipe Threads
Connection Material
Polypropylene
Sight Material
Acrylic/Pyrex
Max. Pressure
50 PSI
Bolt Material
Stainless Steel
Temp. Range
32 Degrees F to 180 Degrees F
Seal Material
Viton
Body Material
Polypropylene
Flow Direction
Any Direction
Number of Walls
Double
Resistance Properties
Corrosion Resistant, Ultraviolet Resistant
For Fluid Type
Ultra-Pure Liquids
Maximum Operating Pressure
155 psi
Thread Type
NPT
Maximum Operating Temperature
180 Degrees F
Mounting Orientation
Horizontal, Vertical
Thread Gender
Female
Includes Mounting Hardware
No
Minimum Operating Temperature
40 Degrees F
Window Material
Acrylic

Description

Double Wall Sight Flow Indicator, Body Material Polypropylene, Number of Walls Double, Connection Type Pipe Threads, Connection Thread Size 1 in, Thread Gender Female, Thread Type NPT, Pipe Size 1 in, Maximum Operating Pressure 155 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Mounting Orientation Horizontal, Vertical, Overall Length 5.3 in, Window Material Acrylic, Seal Material Viton, Flow Direction Any Direction, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.