Zoro Homepage

Double Wall Sight, 1 In. FNPT, PVC

  • Mfr # GY100V-PV

  • Zoro # G3961964


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 in
Connection Type
Pipe Threads
Connection Material
PVC
Sight Material
Acrylic
Sight Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GY100V-PV
Zoro #
G3961964
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 in
Sight Length
2 1/4 in
Overall Length
5.3 in
Bolt Circle Diameter
1 3/4 in
Outside Diameter
3 in
Window Diameter
1 3/4 in
Connection Thread Size
1 in

Description

Double Wall Sight Flow Indicator, Body Material PVC, Number of Walls Double, Connection Type Pipe Threads, Connection Thread Size 1 in, Thread Gender Female, Thread Type NPT, Pipe Size 1 in, Maximum Operating Pressure 140 psi, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 40 Degrees F, Mounting Orientation Horizontal, Vertical, Overall Length 5.3 in, Window Material Acrylic, Seal Material Viton, Flow Direction Any Direction, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.