Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Wall Sight, 2 In. Flange, Poly

  • Mfr # GYW200V-PP

  • Zoro # G3884797


product price: $625.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 in
Connection Type
Wafer-Style Flange
Connection Material
Polypropylene
Sight Material
Acrylic/Pyrex
Sight Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GYW200V-PP
Zoro #
G3884797
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2 in
Sight Length
3 in
Overall Length
5 in
Maximum Flange Inside Diameter
2 1/16 in
Wafer Assembly Length
5 in
Bolt Length
7 1/2 in
Bolt Thread Size
5/8"-11
Wafer Assembly Diameter
4 1/8 in
Flange Thickness
3/4 in

Details

Item
Double Wall Sight Flow Indicator
Connection Type
Wafer-Style Flange
Connection Material
Polypropylene
Sight Material
Acrylic/Pyrex
Max. Pressure
150 psi
Temp. Range
32 Degrees F to 180 Degrees F
Seal Material
Viton
Bolt Material
Stainless Steel
For Fluid Type
Ultra-Pure Liquids
Number of Bolts
4
Maximum Operating Pressure
155 psi
Minimum Operating Temperature
40 Degrees F
Mounting Orientation
Horizontal, Vertical
Window Material
Acrylic
Number of Walls
Double
Standards
ANSI
Includes Mounting Hardware
No
Body Material
Polypropylene
Maximum Operating Temperature
180 Degrees F
Resistance Properties
Corrosion Resistant, Ultraviolet Resistant
Flow Direction
Any Direction

Description

Double Wall Sight Flow Indicator, Body Material Polypropylene, Number of Walls Double, Connection Type Wafer-Style Flange, Connection Thread Size Not Applicable, Thread Gender Not Applicable, Thread Type Not Applicable, Pipe Size 2 in, Maximum Operating Pressure 155 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Mounting Orientation Horizontal, Vertical, Overall Length 5 in, Window Material Acrylic, Seal Material Viton, Flow Direction Any Direction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.