Zoro Homepage

Double Wall Sight, 3 In. Flange, PVC

  • Mfr # GYW300V-PV

  • Zoro # G4012181


product price: $813.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3 in
Connection Type
Wafer-Style Flange
Connection Material
PVC
Sight Material
Acrylic/Pyrex
Sight Length
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GYW300V-PV
Zoro #
G4012181
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3 in
Sight Length
3 1/4 in
Overall Length
5.3 in
Bolt Thread Size
5/8"-11
Flange Thickness
1 1/32 in
Bolt Length
8 in
Maximum Flange Inside Diameter
3 1/16 in
Wafer Assembly Length
5 1/4 in
Wafer Assembly Diameter
5 7/16 in

Description

Double Wall Sight Flow Indicator, Body Material PVC, Number of Walls Double, Connection Type Wafer-Style Flange, Connection Thread Size Not Applicable, Thread Gender Not Applicable, Thread Type Not Applicable, Pipe Size 3 in, Maximum Operating Pressure 110 psi, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 40 Degrees F, Mounting Orientation Horizontal, Vertical, Overall Length 5.3 in, Window Material Acrylic, Seal Material Viton, Flow Direction Any Direction

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.