Zoro Homepage

Double Wall Sight, 8 In. Flange, Poly

  • Mfr # GYWX800V-PP

  • Zoro # G4110321


product price: $1,580.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
8 in
Connection Type
Wafer-Style Flange
Connection Material
Polypropylene
Sight Material
Acrylic/Pyrex
Sight Length
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GYWX800V-PP
Zoro #
G4110321
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
8 in
Sight Length
4 1/4 in
Overall Length
6.3 in
Wafer Assembly Length
6 1/4 in
Wafer Assembly Diameter
10 7/8 in
Maximum Flange Inside Diameter
8 5/16 in
Flange Thickness
1 7/16 in
Bolt Length
10 in
Bolt Thread Size
3/4"-10

Details

Item
Double Wall Sight Flow Indicator
Connection Type
Wafer-Style Flange
Connection Material
Polypropylene
Sight Material
Acrylic/Pyrex
Max. Pressure
50 PSI
Temp. Range
32 Degrees F to 180 Degrees F
Seal Material
Viton
Bolt Material
Stainless Steel
Standards
ANSI
Mounting Orientation
Horizontal, Vertical
Flow Direction
Any Direction
Window Material
Acrylic
For Fluid Type
Corrosive Chemicals, Ultra-Pure Liquids
Includes Mounting Hardware
No
Resistance Properties
Corrosion Resistant, Ultraviolet Resistant
Number of Walls
Double
Number of Bolts
8
Body Material
Polypropylene
Maximum Operating Temperature
180 Degrees F
Maximum Operating Pressure
45 psi
Minimum Operating Temperature
40 Degrees F

Description

Double Wall Sight Flow Indicator, Body Material Polypropylene, Number of Walls Double, Connection Type Wafer-Style Flange, Connection Thread Size Not Applicable, Thread Gender Not Applicable, Thread Type Not Applicable, Pipe Size 8 in, Maximum Operating Pressure 45 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Mounting Orientation Horizontal, Vertical, Overall Length 6.3 in, Window Material Acrylic, Seal Material Viton, Flow Direction Any Direction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.