Flow Control Valve, 1/2In FNPT, PVC, 2gpm

  • Mfr # FC050EP-002-000-PV

  • Zoro # G4157124


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Body Material
PVC
Overall Length
2 1/4 in
Connection
FNPT
Flow Rate
2 gpm
Min. Pressure Drop
15 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC050EP-002-000-PV
Zoro #
G4157124
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/4 in
Diameter
1 1/4 in
Pipe Size
1/2 in
Compatible Pipe Size
1/2 in
Overall Diameter
1 1/4 in

Details

Item
Flow Control Valve
Body Material
PVC
Connection
FNPT
Flow Rate
2 gpm
Min. Pressure Drop
15 psi
Diaphragm Material
EPDM
Connection Type
NPT
Pressure Drop - Minimum
15 psi
Maximum Pressure - Operating
120 psi

Description

Flow Control Valve, Pipe Size 1/2 in, Connection FNPT, Flow Rate 2 gpm, Diaphragm Material EPDM, Body Material PVC, Min. Pressure Drop 15 psi, Overall Length 2 1/4 in, Diameter 1 1/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.